Beli beli motor custom di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik)atribut:
- Voltage (V/Hz): 230/50
- Number of Phase: 1 Phase
- Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)atribut:
- Number of Phase: 3 Phase
- Frequency (Hz): 50/Double Voltages
- Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's._x000D__x000D_AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured._x000D__x000D_> TEFC, Insulation Class F, IP55, 50HZ_x000D_> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove_x000D_> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 3000
- ASPIRA Motorcycle Tyre Tubeless Maxio Techno Scootic (Ban Luar Motor)Deskripsi:Aspira Maxio Techno ban motor tubeless yang cocok untuk penggunaan sehari-hari, awet serta memberikan kenyamanan berkendara.Detail :- Ban Tubeless- Ukuran 80/90-14- Cocok untuk Scootic Yamaha Mio ,Yamaha Fino, Yamaha Xeon, Honda Vario, Honda Beat, Honda Scoopy, Honda Spacy, & Suzuki Address
- Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik)Deskripsi:> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 1000
- KENDA Motorcycle Tyre Tube Type (Ban Luar Motor)atribut:
- Type: Tube
- TRUSCO Neodymium magnet roundDeskripsi:It is a neodymium magnet with the strongest magnetic field in the magnet. As a sensor or motor part.atribut:
- Thickness (mm): 5.0
- Adsorption Ability (N): 7.40
- Surface Magnetic Flux Density (T): 0.35
- Outer Diameter d (mm): 6.0
- Daytona Acc. Motorcycle 70'S Surf Line Seat Roll SR 400 (Aksesoris Eksterior Motor)atribut:
- Main Compatible Vehicle: SR400/500 (80-08) 78-79 are not allowed. If you are installing on or after 10 requires the simultaneous installation of a custom seat mounting kit (75652).
- 3M Clear Scotchgard Anti-Fog Lens Goggle Gear 500 Series (Kacamata Safety Anti Kabut)atribut:
- Color: Clear (lens), Red&Black (frame)
- Lens Marking: Z87+
- ANSI Requirements: ANSI Z87.1-2003 and CSA Z94.3-2007
- Anti Fog Lens: Yes
- Comfort Features: Adjustable elastic strap, Indirect ventilation, Low profile frame/shroud, Polycarbonate lens
- Eyewear Range: Premium
- Frame Color: Red and Black
- Frame Material: Plastic
- Frame Type: Goggle
- Goggle Type: Vented
- Hard Coat Lens: No
- Lens Coating: Anti-Fog
- Lens Color: Clear
- Product Series: 500
- Product Type: Safety Goggle
- Recommended Application: Chipping, Chiseling, Cleaning, Facility Maintenance, Grinding, Remediation, Sawing
- Recommended Industry: Facility Sanitation, Food Processing, Food Safety, Oil & Gas, Pharmaceutical
- Splash Protection: Yes
- Standards Approvals: ANSI Z87.1-2010
- Strap Material: Cloth
- Temple Style: Strap
- UV Protection: 99.9%
- Venting: Indirect
Daftar Harga beli motor custom Terbaru October 2026
| Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik) | Rp2.299.900 |
| Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik) | Rp2.099.900 |
| Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik) | Rp739.900 |
| ASPIRA Motorcycle Tyre Tubeless Maxio Techno Scootic (Ban Luar Motor) | Rp209.900 |
| Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik) | Rp1.099.900 |
| KENDA Motorcycle Tyre Tube Type (Ban Luar Motor) | Rp139.900 |
| Daytona Ultra Drive Chain and Gear Set (Komponen Penggerak Otomotif) | Rp219.900 |
| TRUSCO Neodymium magnet round | Rp54.900 |
| Daytona Acc. Motorcycle 70'S Surf Line Seat Roll SR 400 (Aksesoris Eksterior Motor) | Rp6.699.900 |
| 3M Clear Scotchgard Anti-Fog Lens Goggle Gear 500 Series (Kacamata Safety Anti Kabut) | Rp359.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P102046845-1.jpg)
/P102046852-1.jpg)
/2tP102120101-2.jpg)
/P102265705-1.jpg)
/P102120125-1.jpg)
/beP103203410-1.jpg)
/P102085448-2.jpg)

/P102663244-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety%20Goggle/Goggles%20Dengan%20Ventilasi%20Udara/3M%20Clear%20Scotchgard%20Anti-Fog%20Lens%20Goggle%20Gear%20500%20Series%20(Kacamata%20Safety%20Anti%20Kabut)/P102069929-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)